{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | SK 50 | |
Standard | DIN 6359 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 3 µm | |
Overhang dimension A | 80 mm | |
External ⌀ D | 65 mm | |
Overall length L | 207 mm | |
Thread M | M24 | |
Spare clamping screw No. 30 9900 | 25 | |
Type of product | Side lock arbor |
Article number | 302435 25 | |
EAN / GTIN | 4062406110567 | |
Manufacturer number | 302435 25 |