Shrink fit chuck extension 3°, vibration-damped, L = 210 mm, ⌀ d / ⌀ D1: 20/8mm

Article no.: 302415 20/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ d / ⌀ D1 (mm) Unit price incl. VAT
  • Through-coolant: Yes, with max. 80 bar
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ D1 8 mm
Shank ⌀ d 20 mm
Overall length L 210 mm
Through-coolant Yes, with max. 80 bar
Vibration damped
⌀ D2 14 mm
Type of product Extension

Identification numbers & Classifications

Article number 302415 20/8
EAN / GTIN 4045197701374
Manufacturer number 302415 20/8

Description

Version:

Shank bored through for internal coolant supply (ICS) up to maximum 80 bar. Including length adjustment backstop screw. A carbide core embedded in the adapter damps the tendency to vibrate.
Maximum permissible speed 8,000 rpm.

Advantage:

  • Avoid vibrations in the clamping system.
  • Better workpiece surface finishes.
  • Increased tool service lives.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart