This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shrink-fit chuck extension 4.5° without length adjustment screw, with through coolant holes 25/8 mm

Article no.: 302414 25/8

Select article variation and quantity

⌀ d / ⌀ D1 (mm) Unit price incl. VAT
  • Cooling channel bore: cannot be plugged

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ D1 8 mm
Shank ⌀ d 25 mm
Overall length L 160 mm
Cooling channel bore cannot be plugged
⌀ D2 19 mm
Type of product Extension

Identification numbers & Classifications

Article number 302414 25/8
Manufacturer number 302414 25/8

Description

Version:

Bored through for internal coolant supply (IC).
Without length adjustment screw, short and with cooling channel bores (cannot be plugged).

Application:

For use in shrink-fit chucks, hydraulic chucks, and ER collet chucks.

Note:

Maximum permissible speed 8,000 rpm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart