Shrink-fit chuck extension 4.5° with length adjustment screw, L = 160 mm, ⌀ d / ⌀ D1: 16/6mm

Article no.: 302412 16/6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
51 pieces in stock 51 pieces available in 3-4 working days

Select article variation and quantity

⌀ d / ⌀ D1 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ D1 6 mm
Shank ⌀ d 16 mm
Overall length L 160 mm
⌀ D2 10 mm
Type of product Extension

Identification & Classification

Article number 302412 16/6
EAN / GTIN 4045197435934
Manufacturer number 302412 16/6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Bored through for internal coolant supply (IC).
With length adjustment screw, short.

Application:

For use in shrink-fit chucks, hydraulic chucks, and ER collet chucks.

Note:

Maximum permissible speed 8,000 rpm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart