Shrink-fit chuck extension 4.5° without length adjustment screw, L = 160 mm, ⌀ d / ⌀ D1: 25/10mm

Article no.: 302410 25/10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

⌀ d / ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ D1 10 mm
Shank ⌀ d 25 mm
Overall length L 160 mm
⌀ D2 20 mm
Type of product Extension

Identification numbers & Classifications

Article number 302410 25/10
EAN / GTIN 4045197435835
Manufacturer number 302410 25/10

Description

Version:

Bored through for internal coolant supply (IC).
Without length adjustment screw, short.

Application:

For use in shrink-fit chucks, hydraulic chucks, and ER collet chucks.

Note:

Maximum permissible speed 8,000 rpm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart