TRIBOS-Mini SVL Set cylindrical, Clamping ⌀D1: 4mm

Article no.: 302381 4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
47 pieces in stock 47 pieces available in 3-4 working days

Select article variation and quantity

Clamping ⌀D1 (mm) Unit price incl. VAT
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping ⌀ D1 4 mm
External ⌀ D 11 mm
⌀ D2 9 mm
Shank ⌀ Ds 12 mm
Length L 100 mm
L1 24 mm
L2 22.5 mm
Type of product Extension

Identification numbers & Classifications

Article number 302381 4
EAN / GTIN 2050002076839

Description

Version:

By using TRIBOS SVL extensions, standard cutting tools can be used instead of expensive special tools. The extension with concentricity of < 0.003 mm and a slender interference contour can be combined with a wide variety of chucks. The TRIBOS SVL extensions have already been proven for use in the medical, watch and jewellery industries, as well as in the automotive and electronics industries.

Advantage:

  • Optimised interference contour – ideal for bores in low-lying areas, e.g. in fixture construction.
  • Axial length adjustment – length adjustment in the range of 0.01 mm accuracy, with adjustment travel of 10 mm.
  • For the smallest diameters from 0.3 mm – economical for the most delicate machining operations without special tools.
  • Flexible to use – suitable for hydraulic chucks and ER collet chucks.
  • All commercially available shank types can be mounted (HA, HB, HE).
  • Excellent vibration damping – avoidance of micro break-outs, top workpiece surfaces, less stress on the headstock, increase to tool life and thus reduction in costs.
  • High speeds possible – up to 52,000 rpm.

Function:

The TRIBOS SVP clamping devices make the polygon-shaped clamping diameter of the extension round and the tool shank can be easily inserted. If the pressure on the clamping diameter decreases, it becomes polygonal again and clamps the inserted tool shank reliably and accurately.

Supplied with:

5 × extension No. 302383 (size of your choice), 1 × clamping device No. 302384 size 9, 1 × HOLEX activation wrench No. 627501 size 6.

Optional extras:

TRIBOS-MINI SVP assembly jig No. 302386.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart