{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | SK 40 A = 120 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
External ⌀ D | 27 mm | |
⌀ D2 | 21 mm | |
Type of product | Shrink-fit chuck |
Article number | 302256 6 | |
EAN / GTIN | 4045197287915 | |
Manufacturer number | 302256 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Shrink-fit chuck, SK 40 A = 120, Clamping range ⌀ D1: 6mm
on request
In stock
82 pieces in stock
US $ 268.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 318.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
287 pieces in stock
US $ 349.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
US $ 330.30
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D2 | 21 mm | 21 mm | 21 mm | 21 mm |
Adapter | SK 40 A = 120 | SK 40 A = 120 | SK 40 A = 120 | SK 40 A = 120 |
Overhang dimension A | 120 mm | 120 mm | 120 mm | 120 mm |
External ⌀ D | 27 mm | 26.7 mm | 27 mm | 27 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Machining strategy | HSC; HPC | HSC; HPC | HPC; HPC | HPC; HPC |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |