{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 5 mm | |
Adapter | SK 40 short | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 22 mm | |
⌀ D2 | 15 mm | |
Type of product | Shrink-fit chuck |
Article number | 302251 5 | |
EAN / GTIN | 2050001689542 | |
Manufacturer number | 15.306.40.05.Z |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Shrink-fit chuck, SK 40 short, Clamping range ⌀ D1: 5mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 300.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
17 pieces in stock
17 pieces available in 3-4 working days
US $ 255.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6 pieces in stock
6 pieces available in 3-4 working days
US $ 341.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6 pieces in stock
6 pieces available in 3-4 working days
US $ 318.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
12 pieces in stock
12 pieces available in 3-4 working days
US $ 402.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | SK 40 short | SK 40 short | SK 40 short | SK 40 A = 130 | SK 40 A = 130 |
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 80 mm | 80 mm | 80 mm | 130 mm | 130 mm |
External ⌀ D | 22 mm | 17 mm | 17 mm | 17 mm | 17 mm |
Shape | ADB | ADB | ADB | ADB | ADB |
Machining strategy | HSC; HPC | HSC; HPC | HSC; HPC | HSC; HPC | HSC; HPC |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |