{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | SK 40 A = 160 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | pluggable | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC; HSC | |
Vibration | damped | |
Overhang dimension A | 160 mm | |
External ⌀ D | 32 mm | |
⌀ D2 | 24 mm | |
⌀ D3 | 50 mm | |
L2 | 85.9 mm | |
Type of product | Shrink-fit chuck |
Article number | 302210 10 | |
EAN / GTIN | 4062406545505 | |
Manufacturer number | 302210 10 |