{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
⌀ D | 32 mm | |
Overall length L | 62.5 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302177 16 | |
EAN / GTIN | 4060576155043 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Slotted reducing adapter with cooling 16 mm
on request
In stock
13 pieces in stock
US $ 219.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 136.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 167.02
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 32 | 20 | 32 |
Overall length L | 62.5 | 63.5 | |
Concentricity system | 5 | 5 | 5 |
Clamping ⌀ D1 | 16 | 16 | 16 |
Type of product | Reducing adapter | Reducing adapter | Reducing adapter |