{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
⌀ D | 20 mm | |
Overall length L | 52.5 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302150 6 | |
EAN / GTIN | 4060576155203 | |
Manufacturer number | 0217923 |
This article |
Recommendations |
|
---|---|---|
Slotted reducing adapter with cooling 6 mm
on request
In stock
22 pieces in stock
US $ 207.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
107 pieces in stock
US $ 136.71
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 20 | 20 |
Overall length L | 52.5 | |
Concentricity system | 5 | 5 |
Clamping ⌀ D1 | 6 | 6 |
Type of product | Reducing adapter | Reducing adapter |