{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 4 mm | |
⌀ D | 12 mm | |
Overall length L | 52.5 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302145 4 | |
EAN / GTIN | 4060576155272 |
This article |
Recommendations |
||
---|---|---|---|
Slotted reducing adapter with cooling, ⌀ 12 mm, Clamping ⌀ D1: 4mm
on request
In stock
22 pieces in stock
US $ 199.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
US $ 138.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 152.18
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 12 mm | 20 mm | 12 mm |
Overall length L | 52.5 mm | 47 mm | |
Concentricity system | 5 µm | 5 µm | 5 µm |
Clamping ⌀ D1 | 4 mm | 4 mm | 4 mm |
Type of product | Reducing adapter | Reducing adapter | Reducing adapter |