Slim hydraulic chuck, SK 40 A = 80, Clamping ⌀ D1: 20mm

Article no.: 302089 20
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC; HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter SK 40 A = 80
Arbor standard ISO 7388-1
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HSC
Overhang dimension A 80 mm
⌀ D2 28 mm
⌀ D3 32.7 mm
External ⌀ D 49.5 mm
L2 45 mm
Balluffchip bore yes
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302089 20
EAN / GTIN 4062406114862
Manufacturer number 302089 20

Description

Version:

  • Extremely slim design (3° contour)
  • Processed surface structure.
  • With RFID/Balluffchip bore.
  • Axial length adjustment possible.
  • Shanks hard turned.
  • Reducing adapters can be used.

Application:

Especially for tool and mould making. Wherever reduced interference contours are required. For drilling, reaming, and milling. For clamping tools with shank tolerance h6.

Supplied with:

Hexagon key with T-handle.

Optional extras:

Pull studs (AB) No. 308600308806, AB pull stud wrenches No. 308820 / 308835, Reducing adapters No. 302135302187.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart