This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hydraulic chuck Comp-R Adjustable radial run-out, SK 40, Clamping range ⌀ D1: 20mm

Article no.: 302036 20

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 130 mm
⌀ D2 42 mm
External ⌀ D 52.5 mm
Reach L1 50 mm
Type of product Hydraulic clamping chuck

Identification & Classification

Article number 302036 20
Manufacturer number 15.512.40.20.Z
Manufacturer WTE Präzisionstechnik GmbH, Gewerbegebiet an der B95 2A, 09427 EHRENFRIEDERSDORF, Germany, www.wte.mapal.com

Description

Version:

  • Concentricity adjustable to 0 µm.
  • Axial length adjustment, adjustment travel 10 mm.
  • With Balluffchip bore.

Application:

Perfect chuck for where maximum concentricity levels are required:
  • Reaming.
  • Drilling (especially small diameters).
  • Use of delicate, expensive tools.
  • For clamping of shank tolerance h6.

Optional extras:

Reducing sleeves No. 302135302180, parallel wipers No. 343720, pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart