Short drill chuck Form A 2,5-16 mm

Article no.: 301480 2,5-16
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 18,000 rpm
  • maximum tightening torque Md max: ≤ 14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 2.5 mm - 16 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape A
Balance quality G at rotational speed G 2.5 at 18,000 rpm
maximum tightening torque Md max ≤ 14 Nm
Overhang dimension A 104.5 mm
External ⌀ D 56 mm
Spare chuck key No. 627425 SW6
Type of product Short drill chuck

Identification numbers & Classifications

Article number 301480 2,5-16
EAN / GTIN 4045197307637
Manufacturer number 805.562

Description

Version:

For clockwise and anticlockwise rotation.
Burnished.

Supplied with:

Hexagon screwdriver with T-handle.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart