Short drill chuck Form A 0,5-13 mm

Article no.: 301478 0,5-13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 18,000 rpm
  • Concentricity: ≤ 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0.5 mm - 13 mm
Adapter SK 30
Arbor standard ISO 7388-1
Shape A
Balance quality G at rotational speed G 2.5 at 18,000 rpm
Concentricity ≤ 30 µm
Overhang dimension A 111 mm
External ⌀ D 50 mm
Spare chuck key No. 627425 6AF
Type of product Short drill chuck

Identification numbers & Classifications

Article number 301478 0,5-13
EAN / GTIN 2050001838902
Manufacturer number 11.296.30.13

Description

Version:

For clockwise and anticlockwise rotation.

Supplied with:

Hexagon screwdriver with T-handle.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart