{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0.3 mm - 8 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Through-coolant | yes, with max. 50 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 20 µm | |
maximum tightening torque Md max | ≤ 14 Nm | |
Type | slim | |
Overhang dimension A | 70 mm | |
External ⌀ D | 35 mm | |
Spare Torx® chuck key No. 625220 | TX25 | |
Type of product | Short drill chuck |
Article number | 301425 0,3-8 | |
EAN / GTIN | 4045197932051 | |
Manufacturer number | 301425 0,3-8 |
This article |
Recommendations |
|
---|---|---|
Short drill chuck Form AD 0,3-8 mm
on request
In stock
76 pieces in stock
US $ 417.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
US $ 580.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | ISO 7388-1 | ISO 12164-1 ;DIN 69882-7 ;DIN 69893-1 |
Overhang dimension A | 70 | 93 |
External ⌀ D | 35 | 35 |
Shape | AD | A |
Concentricity | ≤ 20 | ≤ 20 |
Clamping range | 0.3 ;8 | 0.3 ;8 |
Type of product | Short drill chuck | Short drill chuck |