{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M12 | |
Shank ⌀ d | 25 mm | |
Through-coolant | yes | |
Vibration | damped | |
External ⌀ D | 20.8 mm | |
Bore ⌀ D1 | 12.5 mm | |
Overall length Ltot | 165 mm | |
Reach L1 | 100 mm | |
Type of product | Extension |
Article number | 301386 M12X165 | |
EAN / GTIN | 4062406786175 | |
Manufacturer number | 301386 M12X165 |