{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M10 | |
Shank ⌀ d | 20 mm | |
Through-coolant | yes | |
Vibration | damped | |
External ⌀ D | 15.4 mm | |
Bore ⌀ D1 | 10.5 mm | |
Overall length Ltot | 80 mm | |
Reach L1 | 20 mm | |
Type of product | Extension |
Article number | 301384 M10X80 | |
EAN / GTIN | 4062406786113 | |
Manufacturer number | 301384 M10X80 |