Reducer for screw-in milling cutters M8/M10

Article no.: 301359 M8/M10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Thread M / Thread M1 Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M M8
    Through-coolant yes
    Overhang dimension A 30 mm
    External ⌀ D 18 mm
    Bore ⌀ D1 8.5 mm
    Fitted ⌀ Dp 10.5 mm
    ⌀ D2 13.5 mm
    Type of product Reducer

    Identification numbers & Classifications

    Article number 301359 M8/M10
    EAN / GTIN 4062406107598
    Manufacturer number 301359 M8/M10

    Description

    Version:

    Shank through bored for internal coolant supply.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart