Extension for screw-in milling cutters M8X30

Article no.: 301358 M8X30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
64 pieces in stock

Select article variation and quantity

Thread M × A dimension Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M8
Through-coolant yes
Overhang dimension A 30 mm
External ⌀ D 13.5 mm
Bore ⌀ D1 8.5 mm
Type of product Extension

Identification numbers & Classifications

Article number 301358 M8X30
EAN / GTIN 4062406107529
Manufacturer number 301358 M8X30

Description

Version:

Shank through bored for internal coolant supply.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart