This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

MT reducing adapter Form A 4

Article no.: 301260 4

Select article variation and quantity

MT internal Unit price incl. VAT
  • Arbor standard: DIN 69871; ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper internal 4
Adapter SK 50 short
Arbor standard DIN 69871; ISO 7388-1
Shape A
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 8 µm
Overhang dimension A 70 mm
External ⌀ D 48 mm
Type of product Arbor adapter

Identification numbers & Classifications

Article number 301260 4
Manufacturer number 301260 4

Description

Version:

  • Ground internally and externally.
  • With Balluffchip bore.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308810; 308830.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart