Collet chuck, extra slim, with internal cooling 1-6 mm

Article no.: 300772 1-6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 1 mm - 6 mm
Adapter SK 40 A = 120
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 120 mm
⌀ D1 10.1 mm
⌀ D2 13.5 mm
External ⌀ D 42 mm
Balluffchip bore yes
Usable length LN 20 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 300772 1-6
EAN / GTIN 4250261554132
Manufacturer number 310 2006 240 1

Description

Version:

  • Taper ground internally and externally.
  • Shanks hard turned.
  • With RFID/Balluffchip bore.
  • The collet is clamped by a threaded connection from behind through the chuck, no clamping nut required!

Advantage:

Extremely slim design permits machining of components where access is difficult, e.g. for toolmaking and mould-making.
Large working range and optimised contour for reduced vibration. Cooling with the collet by the tool or along the shank.

Application:

For clamping tools with plain shank to DIN 6499.

Supplied with:

Clamping screw and wrench with T-handle.

Optional extras:

Pull studs (PS) No. 308600308806,
PS wrenches No. 308820308835,
GARANT collets No. 309563,
ALBRECHT collets No. 309572 – 309573.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart