This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ER collet chuck Form AD 16

Article no.: 300540 16
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Product details

Technical Data

for ER collets 16
Adapter SK 40 A = 160
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 0.5 mm - 10 mm
Overhang dimension A 160 mm
External ⌀ D 28 mm
Spare GARANT high-speed clamping nut No. 309610 16
Spare HOLEX nut No. 309580 16
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 300540 16
Manufacturer number 300540 16

Description

Version:

Taper ground internally and externally. With Balluff/RFID chip bore.
HOLEX −
Clamping nut, balanced (G6.3 at 15,000 rpm, 300465 to G6.3 at 18,000 rpm).

Application:

For clamping tools with plain shank in collets to DIN 6499 - Form A and B.

Supplied with:

Clamping nut

Optional extras:

Pull studs (PS) No. 308600308806, PS pull stud wrenches No.308820308835, ER chuck key No. 309680613300, ER collets No. 308901309449, ER clamping nuts No. 309615 (for sealing rings), sealing rings No. 309625309645 (for No. 309615).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart