ER collet chuck Form ADB, nickel plated 40

Article no.: 300515 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 40
Clamping ⌀ D1 3-26 mm
Adapter SK 40 A = 70
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 3 mm - 26 mm
Overhang dimension A 70 mm
External ⌀ D 63 mm
Spare GARANT high-speed clamping nut No. 309610 40
Spare HOLEX nut No. 309580 40
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 300515 40
EAN / GTIN 4045197945846
Manufacturer number 300515 40

Description

Version:

Taper ground internally and externally. With Balluff/RFID chip bore.
GARANT −
  • very smooth running due to hard turned shanks precision balanced to G2.5 / 25000 rpm.
  • optimum corrosion protection due to nickel-plated surfaces.
  • very high clamping forces and accuracy thanks to GARANT precision clamping nuts.

Special nickel plating.
GARANT −
  • Balancing quality G2.5 / 25,000 rpm
  • All shanks hard turned (for smooth running!).
  • GARANT precision clamping nut, fine balanced (G 2.5 / 25,000 rpm) and coated, giving high clamping force and low wear.
  • Through bored.

Application:

For clamping tools with plain shank in collets to DIN 6499 − Form A and B.

Supplied with:

Clamping nut.

Optional extras:

Pull studs (PS) No. 308600308806, PS pull stud wrenches No.308820308835, ER chuck key No. 309680613300, ER collets No. 308901309449, ER clamping nuts No. 309615 (for sealing rings), sealing rings No. 309625309645 (for No. 309615).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart