{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | SK 50 ultra short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Overhang dimension A | 60 mm | |
External ⌀ D | 64.5 mm | |
Type of product | Side lock arbor |
Article number | 300412 25 | |
Manufacturer number | 300412 25 |