{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | SK 40 short | |
Standard | DIN 6359 | |
Arbor standard | DIN 69871; DIN 69871 | |
Shape | ADB | |
Cooling channel bore | pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 63 mm | |
External ⌀ D | 52 mm | |
Spare clamping screw No. 30 9900 | 20 | |
Type of product | Side lock arbor |
Article number | 300216 20 | |
Manufacturer number | 300216 20 |