Grooving tool right-hand, similar to DIN 4981 (ISO 7) 20 mm

Article no.: 297030 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
112 pieces in stock

Select article variation and quantity

Shank height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material M20
Overall length 125 mm
Shank height h 20 mm
Shank width b 12 mm
Blade width 5 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 297030 20
EAN / GTIN 4045197885555
Manufacturer number 297030 20

Description

Version:

Fitted with diamond ground carbide inserts.

Application:

P20/K25 for machining steel and cast iron.
M20 for machining stainless steels.

Attention:

For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper (No. 558812).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart