Turning tool right-hand, similar to DIN 4972 (ISO 2) 32 mm

Article no.: 296130 32
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
59 pieces in stock

Select article variation and quantity

Shank square (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank square 32 mm
    Tool material M20
    Overall length 170 mm
    Type of product Turning tool

    Identification numbers & Classifications

    Article number 296130 32
    EAN / GTIN 4045197884763
    Manufacturer number 296130 32

    Description

    Version:

    Fitted with diamond ground carbide inserts.

    Application:

    P20/K25 for machining steel and cast iron.
    M20 for machining stainless steels.

    Attention:

    For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper (No. 558812).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart