Adapter ⌀ d = 32 mm, Shank ⌀ Ds: 12mm

Article no.: 293105 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
44 pieces in stock 44 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ Ds (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d 32 mm
Shank ⌀ DS 12 mm
Profile length tmax 20 mm
L 17 mm
Head length L1 25.5 mm
Shank length Ls 15 mm
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 293105 12
EAN / GTIN 4062406560942
Manufacturer number 293105 12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

With this adapter, cutter inserts for outer profiles can also be used in conjunction with a profile broaching holder for inner profiles.

Suitable for:

Profile broaching holderfor internal profiles No. 293023, 293030, 293073.

Note:

For reasons of stability, use the profile broaching holder No. 293102 on higher batch sizes or materials that are difficult to machine.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart