{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Profile | Hexagon | |
L | 4 mm | |
L1 | 18 mm | |
Tolerance | + 0.06 to + 0.09 mm | |
⌀ d | 8 mm | |
Tool material | HSS | |
Coating | TiN | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293080 7/64 | |
EAN / GTIN | 4062406129224 | |
Manufacturer number | 293080 7/64 |