{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX30 | |
Profile | Torx® | |
L | 4.5 mm | |
L1 | 25 mm | |
Toleranz | - 0.005 to + 0.01 mm | |
⌀ d | 12 mm | |
Torx® tumbling external diameter | 5.63 mm | |
Pre-drill ⌀ | 4.15 mm | |
Tool material | HSS | |
Coating | TiN | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293063 TX30 | |
EAN / GTIN | 4045197947505 | |
Manufacturer number | 293063 TX30 |