{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1.5 mm | |
Profile | Square | |
L | 3 mm | |
L1 | 18 mm | |
Tolerance | + 0.04 to + 0.06 mm | |
⌀ d | 8 mm | |
Tool material | HSS | |
Coating | TiN | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293050 1,5 | |
EAN / GTIN | 4045197946843 | |
Manufacturer number | 293050 1,5 |