{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Character height | 2 mm | |
Character | 0 – 9 | |
Labelling rollers ⌀ | 30 mm | |
Type of product | Set of numbers |
Article number |
291942 2
Copy |
|
EAN / GTIN |
4030741556241
Copy |
|
Manufacturer number |
85000991
Copy |
|
Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de |