Set of letters A − Z 2 mm

Article no.: 291940 2
Set price 26 Piece (51.52 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Character height 2 mm
    Character A − Z
    Labelling rollers ⌀ 30 mm
    Type of product Set of letters

    Identification numbers & Classifications

    Article number 291940 2
    EAN / GTIN 4030741556524
    Manufacturer number 85001018

    Description

    Version:

    Return spring system with replaceable segments. Flexible and with adaptable shank.

    Advantage:

    Marking up to the collar is possible.

    Suitable for:

    Marking tool No. 291920 and 291925.

    Content:

    Character segments: 291950

    Recommendation:

    Optionally, for secure storage of interchangeable segments/character sets, article No. 291990_box can be ordered.

    Attention:

    Observe assignment between tools and segments.

    Note:

    Marking roller with ⌀ 30mm: Fitting at least 17 segments possible.
    Marking roller with ⌀ 50mm: Fitting at least 29 segments possible.
    The maximum number depends on the respective character width.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart