This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Labelling tool set, universal, Shank size: 20mm

Article no.: 291900 20

Select article variation and quantity

Shank size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Version universal
for labelling rollers ⌀ 45 mm
Roller pin 291995
Type of product Labelling tool

Identification numbers & Classifications

Article number 291900 20
EAN / GTIN 2050001922342

Description

Version:

Return spring system with replaceable segments.

Suitable for:

Interchangeable segments No. 291910291912 and character sets No. 291905291907.

Supplied with:

Labelling tool with shank size 16, shank adapter for shank sizes 20 and 25, start segment and end segment.

Recommendation:

Optionally, for secure storage of interchangeable segments/character sets, article No. 291990_box can be ordered.

Note:

Range stock parts and for further versions available on request.
Fitting at least 26 segments possible.
The maximum number depends on the respective character width.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart