{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Roll ⌀ | 15 mm | |
Tool material | HSS | |
Roller width | 4 mm | |
Roller hole ⌀ | 4 mm | |
Roughness value | 1 µm | |
Shape | convex | |
Type | RRE | |
Type of product | Smooth rolling tool |
Article number | 291445 15 | |
EAN / GTIN | 4030741377846 | |
Manufacturer number | 41019677 |