{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Roll ⌀ | 25 mm | |
Tool material | HSS | |
Roller width | 8 mm | |
Roller hole ⌀ | 6 mm | |
Roughness value | 4 µm | |
Shape | convex | |
Type | RRE | |
Type of product | Smooth rolling tool |
Article number | 291440 25 | |
EAN / GTIN | 4030741009693 | |
Manufacturer number | 41000057 |