Hexagon push broach HSS Fit H8, Type: 10

Article no.: 290431 10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Broach length 244 mm
Tool material HSS
Initial bore H8 10 mm
Broaching length in steel 13 mm - 35 mm
necessary broaching force for St50 and max. broaching length 1,260 kg
Type of product Broach

Identification numbers & Classifications

Article number 290431 10
Manufacturer number SW10-6KT-HSS

Application Table

Alu plastics
N
Aluminium
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Application:

An internal hexagon is broached in a single pass.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart