Keyway broach HSS Fit H9 6C1

Article no.: 290407 6C1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Broach length 299 mm
    Tool material HSS
    Keyway width 6 mm
    Keyway depth 2.8 mm
    for bore ⌀ to DIN 6885 18 mm - 22 mm
    Broaching length in steel 10 mm - 64 mm
    necessary broaching force for St50 and max. broaching length 1,000 kg
    Back width 9.63 mm
    Number of passes 2
    Type of product Broach

    Identification numbers & Classifications

    Article number 290407 6C1
    EAN / GTIN 662600888343
    Manufacturer number 44406H9

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    INOX < 900 N/mm²
    M
    GG(G)
    K
    CuZn
    N
    Graphite, GRP, CRP
    N
    Oil
     

    Description

    Application:

    For production of keyways to DIN 6885.

    Supplied with:

    Broaches including the necessary shims.

    Note:

    • Broaches for high tensile materials, increased number of passes or special applications available (on request).
    • After first and second of three passes, back the broach off slightly − the broach will then align itself.
    • Coated broaches and inch size broaches available on request.
    • BROACHING PRESSES can be found in Volume 2 (Hand tools and metrology).
    • Size 28; 32 and 36 available on request, on short lead times.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart