Keyway broach HSS Fit JS9 12D1

Article no.: 290405 12D1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
  • Tool material: HSS

Offers

Set with price advantage

Product details

Technical Data

Broach length 353 mm
Tool material HSS
Keyway width 12 mm
Keyway depth 3.3 mm
for bore ⌀ to DIN 6885 38 mm - 44 mm
Broaching length in steel 25 mm - 150 mm
necessary broaching force for St50 and max. broaching length 3,800 kg
Back width 14.39 mm
Number of passes 3
Type of product Broach

Identification numbers & Classifications

Article number 290405 12D1
EAN / GTIN 662600444099
Manufacturer number 44409

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Application:

For production of keyways to DIN 6885.

Supplied with:

Broaches including the necessary shims.

Note:

  • Broaches for high tensile materials, increased number of passes or special applications available (on request).
  • After first and second of three passes, back the broach off slightly − the broach will then align itself.
  • Coated broaches and inch size broaches available on request.
  • BROACHING PRESSES can be found in Volume 2 (Hand tools and metrology).
  • Size 28; 32 and 36 available on request, on short lead times.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart