Alignment aid for machining centres, Type: 3

Article no.: 290397 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
41 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L1 50 mm
L2 6.08 mm
Type of product Alignment aid

Identification numbers & Classifications

Article number 290397 3
EAN / GTIN 4045197929907
Manufacturer number 290397 3

Description

Application:

For checking the spindle orientation using a dial indicator.

Suitable for:

Keyway broaching and profile slotting toolholders No. 290330290359.

Suitable for:

Profile slotting toolholders No. 290330290334: Size 8; 10
Profile slotting toolholders No. 290340290344: Size 9; 11
Groove slotting toolholders No. 290350290359: Size 3; 4; 5

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart