Eccentric bush, ⌀D3 H7: 40mm

Article no.: 290392 40
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
33 pieces in stock 33 pieces available in 3-4 working days

Select article variation and quantity

⌀D3 H7 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D2 55 mm
L1 80 mm
L2 65 mm
for ⌀ Ds 25 mm
Type of product Eccentric bush

Identification numbers & Classifications

Article number 290392 40
EAN / GTIN 4045197942197
Manufacturer number 290392 40

Description

Version:

With adjustment range from a maximum of ± 0.5 mm.
A graduation on the scale corresponds to 0.03 mm.

Application:

For fine adjustment of groove slotting toolholders and profile slotting toolholders on lathes without a Y axis.

Suitable for:

Keyway broaching and profile slotting toolholders No. 290330290359.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart