Profile slotting toolholder for hexagon cutting inserts ⌀ DS 20 mm, from hexagon: 11mm

Article no.: 290340 11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

from hexagon (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 20 mm
Through-coolant yes
suitable for hexagon drive 11 mm - 17 mm
Reach L1 40 mm
Tool holder ⌀ D1 10 mm
Centre offset L3 5.5 mm
Min. pre-drilling -⌀ Dmin 10.5 mm
Screw 290399 1
Shank length Ls 50 mm
Shank Combination shank
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290340 11
EAN / GTIN 4045197965561
Manufacturer number 290340 11

Description

Note:

  • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart