Knurl PM 15X4/0,8 mm

Article no.: 290261 15X4/0,8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock

Select article variation and quantity

Knurl ⌀ d1 × knurl width w / pitch (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Knurl type AA
For standard DIN 82
Tool material PM
Knurl bore ⌀ d2 8 mm
Type of product Knurling wheel

Identification numbers & Classifications

Article number 290261 15X4/0,8
EAN / GTIN 4030741163548
Manufacturer number 41007464

Application Table

Alu plastics
N
160
Aluminium (short chipping)
N
110
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
85
Steel < 900 N/mm²
P
65
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
35
CuZn
N
120
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

Wear-resistant powder metal (PM).

Note:

  • Size 21.5×5×8 suitable for Quick tools.
  • Further sizes available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart