ECO cut knurling tool right-hand 16 mm

Article no.: 290239 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
  • for knurl profile: RGE30° 2×AA; RGE45° BL/BR15°

Product details

Technical Data

for knurl profile RGE30° 2×AA; RGE45° BL/BR15°
for knurl ⌀ d1 15 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 8 mm
Working range 3 mm - 50 mm
Carbide sleeve, cover disc, screw 299920 8
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290239 16
EAN / GTIN 4030741949357
Manufacturer number 31000012

Description

Version:

Grub screws in the shank for clearance angle correction.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart