ECO cut knurling tool right-hand 16X mm

Article no.: 290231 16X
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • for knurl profile: RAA 1×BR30°; RAA 1×BL30°; RBR30° 1×AA; RBL30° 1×AA; RBR45° 1×BL15°; RBL45° 1×BR15°

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for knurl profile RAA 1×BR30°; RAA 1×BL30°; RBR30° 1×AA; RBL30° 1×AA; RBR45° 1×BL15°; RBL45° 1×BR15°
for knurl ⌀ d1 25 mm
for knurl width w 6 mm
for knurl bore ⌀ d2 8 mm
Working range 10 mm - 300 mm
Carbide sleeve, cover disc, screw 299920 7
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290231 16X
EAN / GTIN 4030741941566
Manufacturer number 31000009

Description

Version:

Grub screws in the shank for clearance angle correction.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart