Knurl PM 25X8/1,0 mm

Article no.: 290161 25X8/1,0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Tooth pitch 1
Knurl type AA
For standard DIN 82
Tool material PM
Knurl ⌀ d1 25 mm
Knurl width w 8 mm
Knurl bore ⌀ d2 6 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290161 25X8/1,0
EAN / GTIN 4030741162770
Manufacturer number 41007421

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
35
Steel < 500 N/mm²
P
60
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
30
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
25
CuZn
N
65
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

Wear-resistant powder metal (PM).

Note:

Further sizes and profiles available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Knurl ⌀ d1 × knurl width b / pitch (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart