Knurl forming tool right-hand 10 mm

Article no.: 290080 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • for knurl profile: RAA 1×AA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for knurl profile RAA 1×AA
Shank width 10 mm
Shank height 10 mm
for knurl ⌀ d1 15 mm
for knurl width w 6 mm
for knurl bore ⌀ d2 6 mm
for knurled countersunk ⌀ d3 11 mm
Working range 3 mm - 50 mm
Closure stud 299925 1
Disc 299927 1
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290080 10
EAN / GTIN 4030741660924
Manufacturer number 31002726

Description

Version:

Grub screws in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
Top face of the shank = tip height

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart