Knurl forming tool right-hand 10 mm

Article no.: 290018 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • for knurl profile: RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for knurl profile RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°
Shank width 10 mm
Shank height 10 mm
for knurl ⌀ d1 15 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 4 mm
Working range 0 mm - 15 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290018 10
EAN / GTIN 4030741660603
Manufacturer number 31002719

Description

Version:

Grub screw in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
  • Minimal pressure reduces stress on the workpiece and machine.
  • Synchronising spindle for easy adjustment of knurl carriers and centre heights.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart